Learn More
Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask
Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.
27.25 € - 78.70 €
Specifications
Material | Polypropylene |
---|---|
No. per Case | 1 |
No. per Pack | 1 |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10020681
|
Thermo Scientific™
DS4101-0500 |
500 mL | Stopper No. 7 | N/A | |||||
10554041
|
Thermo Scientific™
DS4101-1000 |
1000 mL | Stopper No. 8 |
53.05 €
Each |
In Stock
Log in to see stock. |
||||
10234401
|
Thermo Scientific™
DS4101-2000 |
1700 mL | Stopper No. 10 |
78.70 €
Each |
In Stock
Log in to see stock. |
||||
Description
Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.
- Tubulation at 45° angle prevents tipping when hose is attached
- Barbed adapter accepts 1/4 to 3/8 in. I.D. tubing (tubing sold separately)
- Oval marking area for ease of labeling
- Neck sized to fit standard stopper sizes (stopper not included)
Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.
Specifications
Polypropylene | |
1 | |
1 | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.