missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Safety Waste Funnel
GREENER_CHOICE

Contain waste temporarily on the benchtop or under the lab hood with these safety waste funnel systems. Funnels feature the easy snap safety latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring.

Brand:  Thermo Scientific™ 6378-0004

77.25 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11764434

  • 78.05 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.

Features:
  • Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
  • Available in 10″ diameter funnel with 83B closure and 5.5″ funnel with 38-430 closure

Includes:

  • HDPE funnel with attached lid
  • Polypropylene closure/funnel adapter
  • Screen insert
  • Polypropylene/PTFE 0.45μm vent plug
  • Filter
TRUSTED_SUSTAINABILITY
Specifications

Specifications

38-430
Funnel Safety Waste 5-1/2 in. HDPE/PP 38-430 Closure
5.6 cm
14 cm
PTFE
2.2 in.
Safety Waste Funnel System
HDPE funnel with attached lid
5.5 in.
4/Cs.
HDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter.
For Safety Waste Systems
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7448385010 Certificate TypeCertificate of Compliance Date05/02/2025 Catalog Number6378-0004
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Safety Waste Funnel > Safety Waste Funnel Systems, 38mm-430

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.