Learn More
Thermo Scientific™ Nalgene™ Spigots for Storage Tanks
Ensure safe and efficient liquid dispensing with Thermo Scientific™ Nalgene™ Spigots for Storage Tanks, for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.
Brand: Thermo Scientific™ 6420-0750
304.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ensure safe and efficient liquid dispensing from tanks by using Thermo Scientific™ Nalgene™ Spigots for Storage Tanks. Spigots are for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.
Includes- PTFE O-rings (6421-0010 includes two O-rings)
Note:
Make sure container and spigot have compatible chemical resistance before installing.

Specifications
19mm NPT male screw thread | |
LDPE | |
378 L | |
1 |
Spigot | |
100 gal. | |
6 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.