missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Natural Convection Hot Air Sterilizer with SingleDISPLAY
Sterilize a variety of containers and instruments with this hot air sterilizer. Memmert™ Natural Convection Hot Air Sterilizers with SingleDISPLAY allow adjustment of pre-heated fresh air admixture by air flap control in 10% steps. Safer than disinfection.
Brand: Memmert™ SN30
1058.25 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- SingleDISPLAY provides adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color display
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Process time does not start until the set temperature is reached
- Three freely selectable temperature values
- Adjust temperature (Celsius or Fahrenheit), air flap position, program time, time zones, summertime/wintertime
Specifications
CE, cUL, DVE, EAC | |
Natural Convection Hot Air Sterilizer | |
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
Stainless Steel | |
585 x 704 x 250 mm | |
585 mm | |
704 mm | |
434 mm | |
48 kg | |
115/230 V | |
50/60 Hz |
32 L | |
TFT | |
Works Calibration Certificate | |
SN30 | |
434 mm | |
400 mm | |
320 mm | |
250 mm | |
115/230 V 50/60 Hz | |
1600 W |