missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Rubber One Hole Stoppers

Used for laboratory purposes.

Brand:  Fisherbrand™ RB021/1H

 View more versions of this product

Product Code. 11537602

  • 16.00 € / Pack of 20
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Made up of natural rubber
  • Red in color
  • Contains one hole
Specifications

Specifications

5mm
46/55 IRHD
20/Pk.
21 mm
Natural Rubber
For laboratory use
28 mm
Red
24.5 mm
Tapered Stopper (1 hole)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Natural Rubber One Hole Stoppers > Bottom Diameter: 21mm; Top Diameter: 24.5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.