missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology CleanSpace™ Neck Pad
Thick foam neck pads are designed to be used with CleanSpace2 Respirators and can be attached to the unit using velcro strips.
80.05 €
Specifications
Disposable | Reusable |
---|---|
Material | Foam |
Product Type | Comfort Pad |
For Use With (Application) | Welding, Woodworking, Manufacturing, Smelting, Construction, Mining, Agriculture, Grinding |
For Use With (Equipment) | CleanSpace 2 Respirators |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15930052
|
CleanSpace™ Technology
PAF-0014 |
Thick |
80.05 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
15940052
|
CleanSpace™ Technology
PAF-0016 |
Thin |
80.05 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
Description
- Used with the CleanSpace2 Respirators: light weight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and offers breathability
- Easy to wash and quick drying; quick to replace
- Designed for long wear in harsh environments
- Hygienic (medical quality materials) and hypoallergenic
Specifications
Reusable | |
Comfort Pad | |
CleanSpace 2 Respirators |
Foam | |
Welding, Woodworking, Manufacturing, Smelting, Construction, Mining, Agriculture, Grinding | |
Store at -10°C to +55°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title