Learn More
Contec™ NeutraKlean™ Detergent with Purified Water, Sterile
Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.
Brand: Contec™ SBT103NK
139.26 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Designed for cleaning of life science cleanrooms.
With a pH after irradiation between 6.5 and 8.0, Contec Sterile NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.
The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.
The bottles are provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom, isolators, or RABS. The linear tear bags are easy to open even when wearing gloves.
Features & Benefits
- Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
- Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
- Low-foaming detergent action is ideal for use on floors, walls, and benches
- Low level of surfactant provides low residue which can be easily removed
- Trigger spray can be set to jet or spray and provides good surface coverage
- Trigger spray and 'bag in bottle' protected system prevents bottle contents from becoming contaminated during use
- Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
- Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
- Capped container is ideal for larger areas
Specifications
Detergent | |
6.5 to 7.5 | |
Colorless | |
Clear | |
0.3% amine oxide in purified water (EP) | |
Limited-use | |
No | |
6 x 1 L |
Liquid Spray | |
Sterile | |
Not Autoclavable | |
Hydrogen peroxide and purified water (EP) | |
Trigger Spray Bottle | |
Filtered | |
Sterilizes against bacteria, fungi, moulds, yeasts and spores | |
1 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.