missing translation for 'onlineSavingsMsg'
Learn More

Contec™ NeutraKlean™ Detergent with Purified Water, Sterile
BIOPHARMAGREENER_CHOICE

Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.

189.00 € - 216.00 €

Specifications

Sterility Sterile
Appearance Colorless
Color Clear
Disposable Limited-use
Filtered Filtered
View More Specs

Products 3
Product Code Brand Container Type Quantity Price Quantity & Availability  
Product Code Brand Container Type Quantity Price Quantity & Availability  
15507171
BIOPHARMA
View Documents
Contec™
SBC503NK
Capped Bottle 2 x 5 L
216.00 €
2 bottles
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
15557171
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
SBT103NK
Trigger Spray Bottle 6 x 1 L
202.00 €
6 bottles
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
16615544
BIOPHARMA
View Documents
Contec™
SBC103NK
Capped Bottle 6 x 1 L
189.00 €
Pack of 6
Estimated Shipment: 06-03-2025
to see stock.
Add to basket
 
Description

Description

Designed for cleaning of life science cleanrooms.

With a pH after irradiation between 6.5 and 8.0, Contec Sterile NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.

The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.

The bottles are provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom, isolators, or RABS. The linear tear bags are easy to open even when wearing gloves.

Features & Benefits

  • Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
  • Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
  • Low-foaming detergent action is ideal for use on floors, walls, and benches
  • Low level of surfactant provides low residue which can be easily removed
  • Trigger spray can be set to jet or spray and provides good surface coverage
  • Trigger spray and 'bag in bottle' protected system prevents bottle contents from becoming contaminated during use
  • Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
  • Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
  • Capped container is ideal for larger areas
Specifications

Specifications

Sterile
Clear
Filtered
Colorless
Limited-use
No
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 1 Year

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.