Learn More
Contec™ NeutraKlean™ Detergent with Purified Water, Sterile

Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.
Brand: Contec™ SBC103NK
141.73 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Designed for cleaning of life science cleanrooms.
With a pH after irradiation between 6.5 and 8.0, Contec Sterile NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.
The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.
The bottles are provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom, isolators, or RABS. The linear tear bags are easy to open even when wearing gloves.
Features & Benefits
- Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces
- Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
- Low-foaming detergent action is ideal for use on floors, walls, and benches
- Low level of surfactant provides low residue which can be easily removed
- Trigger spray can be set to jet or spray and provides good surface coverage
- Trigger spray and 'bag in bottle' protected system prevents bottle contents from becoming contaminated during use
- Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
- Double bagged packed in linear tear packaging so it's easy to open even when wearing gloves
- Capped container is ideal for larger areas

Specifications
Neutral Detergent with Purified Water | |
6 to 8 | |
Colorless | |
Clear | |
Capped Bottle | |
Filtered | |
6 x 1 L |
Liquid | |
Sterile | |
Not Autoclavable | |
Fluid | |
Limited-use | |
No | |
1 L |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
240402737 | Certificate of Compliance | 19/09/2024 | SBC103NK |
210901867 | Certificate of Compliance | 06/05/2022 | SBC103NK |
240302708 | Certificate of Quality | 05/06/2024 | SBC103NK |
231002585 | Certificate of Quality | 01/02/2024 | SBC103NK |
230602470 | Certificate of Quality | 19/09/2023 | SBC103NK |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.