Learn More
Contec™ NeutraKlean™ Detergent with Purified Water, Non-sterile

Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.
Brand: Contec™ FBC103NK
77.50 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
With a pH between 6.5 and 8.0, Contec NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance, and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.
The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.
The filtered product is provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom. The linear tear bags are easy to open even when wearing gloves.
Features & Benefits
- Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces.
- Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
- Low-foaming detergent action is ideal for use on floors, walls, and benches
- Low level of surfactant provides low residue which can be easily removed
- Trigger spray can be set to jet or spray and provides good surface coverage
- Trigger spray and bag in bottle protected system prevents bottle contents from becoming contaminated during use
- Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life

Specifications
Neutral Detergent with Purified Water | |
6 to 8 | |
Non-sterile | |
Not Autoclavable | |
Capped Bottle | |
6 x 1 L | |
1 L |
Liquid | |
Unscented | |
Colorless | |
Fluid | |
Limited-use | |
6 x 1 L |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
240502768 | Certificate of Quality | 25/07/2024 | FBC103NK |
230202331 | Certificate of Quality | 25/08/2023 | FBC103NK |
231002603 | Certificate of Compliance | 24/05/2024 | FBC103NK |
210901868 | Certificate of Compliance | 10/06/2022 | FBC103NK |
240102652 | Certificate of Analysis | 20/02/2024 | FBC103NK |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.