Learn More
Contec™ NeutraKlean™ Detergent with Purified Water, Non-sterile
Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.
98.65 € - 128.00 €
Specifications
pH | 6 to 8 |
---|---|
Scent | Unscented |
Sterility | Non-sterile |
Appearance | Colorless |
Autoclavable | Not Autoclavable |
Product Code | Brand | Container Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Container Type | Quantity | Price | Quantity & Availability | ||||
15932080
|
Contec™
FBT103NK |
Trigger Spray Bottle | 6 x 1 L |
108.00 €
6 L |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
16406830
|
Contec™
FBC103NK |
Capped Bottle | 6 x 1 L |
98.65 €
6 bottles |
In Stock
Log in to see stock. |
||||
15813157
|
Contec™
FBC503NK |
Capped Bottle | 2 x 5 L |
128.00 €
2 bottles |
In Stock
Log in to see stock. |
||||
Description
With a pH between 6.5 and 8.0, Contec NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance, and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.
The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.
The filtered product is provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom. The linear tear bags are easy to open even when wearing gloves.
Features & Benefits
- Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces.
- Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
- Low-foaming detergent action is ideal for use on floors, walls, and benches
- Low level of surfactant provides low residue which can be easily removed
- Trigger spray can be set to jet or spray and provides good surface coverage
- Trigger spray and bag in bottle protected system prevents bottle contents from becoming contaminated during use
- Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
Specifications
6 to 8 | |
Non-sterile | |
Not Autoclavable |
Unscented | |
Colorless | |
Limited-use |