missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ BCAP Clearview Autoclavable Goggles Product Code.: 15228108
Add to basket

Ansell BioClean™ BCAP Clearview Autoclavable Goggles
BIOPHARMA

Product Code. 15228108
Cleanroom goggles
Click to view available options
Cleanroom goggles
This item is not returnable. View return policy

Product Code. 15228108

Brand: Ansell BCAP

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Clearview autoclavable goggles feature an anti-scratch, anit-fog lens that is both deep and extra-wide.

  • Maximized vision:Feature an anti-scratch, anti-fog lens that is both deep and extra-wide, for an increased field of vision.
  • Reduced contamination risks: Processed in a NEBB-certified ISO Class 4 environment and possess an indirect ventilation system to reduce the risk of contamination.
  • Improved durability:Design can withstand 40 autoclave cycles of 30 minutes duration at 121°C/250°F.
  • Enhanced comfort:Constructed with a super-soft thermoplastic rubber frame, non-linting latex-free silicone headband, and polypropylene hooks suitable to be worn over eyeglasses.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001:2015, ANSI/ISEA Z87.1-2010
Height (Metric) 25 mm
Lens Type Autoclavable Panoramic Goggles
Lens Coating Uncoated
Color White
Certifications/Compliance (Europe) (EU)2016/425, EN 166:2001
Lens Tint Clear
Product Type Cleanroom Goggles
For Use With (Application) Medical Device Manufacturing, Biotechnology, Maintaining Equipment and Instruments, Pharmaceutical, Cleanroom, Semiconductor Manufacturing
Frame Color White
Headband Material Silicone
No. per Case 12/Cs.
Model BCAP
No. per Pack 12/Pk.
Size Universal
Ventilation Details Indirect
Weight (Metric) 103 g
Material Polycarbonate, TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Nylon, TPR
Frame Type Wrap-around
Autoclavable Autoclavable
Show More Show Less
  • Nitritex Bioclean autoclavable goggles
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean autoclavable goggles

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number25-0821 Certificate TypeCertificate of Compliance Date01/04/2025 Catalog NumberBCAP
    Lot Number24-2937 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBCAP
    Lot Number24-2534 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBCAP
    Lot Number24-1664 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBCAP
    Lot Number24-1519 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog NumberBCAP
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ BCAP Clearview Autoclavable Goggles >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.