missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves
BIOPHARMA

Powder free, sterile gloves are flexible and extra long to provide elbow length protection. Recommended for Class 10/ISO 4 Cleanrooms.

856.00 €

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
View More Specs

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12735825
BIOPHARMA
View Documents Promotion Details
Ansell
BLAS-S
Small
856.00 €
200 pairs
Estimated Shipment: 26-11-2024
to see stock.
Add to basket
 
12745825
BIOPHARMA
View Documents Promotion Details
Ansell
BLAS-M
Medium
856.00 €
200 pairs
Estimated Shipment: 26-11-2024
to see stock.
Add to basket
 
12755825
BIOPHARMA
View Documents Promotion Details
Ansell
BLAS-L
Large
856.00 €
200 pairs
In Stock
to see stock.
Edge
Add to basket
 
12765825
BIOPHARMA
View Documents Promotion Details
Ansell
BLAS-XL
X-Large
856.00 €
200 pairs
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Low levels of latex proteins
  • Extended length 16 in. (40 cm)
  • Ambidextrous, beaded cuff
  • Powder free
  • Gamma irradiated
  • Fully textured for improved grip
  • Flexibile and comfortable
  • Easy double-donning
Specifications

Specifications

ASTM D3578
Class 10 (ISO 4)
Natural
8.2 mil
Ambidextrous
6.6 mil
Powder Free
8.2 mil
ISO 9001, PPE Regulation 2016 425 Module D
16 in.
EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
1.5
Fully Textured
0.21 mm
Latex
0.17 mm
Sterile
0.21 mm
BioClean™ Extra BLAS
40 cm
Videos
SDS
Documents

Documents

Product Certifications