missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ P-Zero BPZS Sterile Polychloroprene Cleanroom Gloves

Powder free, sterile polychloroprene gloves provide chemical resistance and a low particle count. Recommended for Class 10/ISO 4 cleanroom environments.

815.00 € - 816.00 €

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
View More Specs

Products 7
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12705925
View Documents
Ansell
BPZS60
6
815.00 €
200 pairs
Estimated Shipment: 05-08-2025
to see stock.
Add to basket
 
12715925
View Documents
Ansell
BPZS65
6.5
815.00 €
200 pairs
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
12725925
View Documents
Ansell
BPZS70
7
815.00 €
200 pairs
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
12735925
View Documents
Ansell
BPZS75
7.5
816.00 €
200 pairs
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12745925
View Documents
Ansell
BPZS80
8
815.00 €
200 pairs
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
12755925
View Documents
Ansell
BPZS85
8.5
815.00 €
200 pairs
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
12765925
View Documents
Ansell
BPZS90
9
815.00 €
200 pairs
Estimated Shipment: 04-03-2025
to see stock.
Add to basket
 
Description

Description

  • Powder free, latex-free
  • Tested to ASTM D6978 standard
  • ESD properties
  • Beaded cuff for strength
  • Chemical resistant
  • Non-particulating EasyTear packaging
Specifications

Specifications

ASTM D6978-05
Class 10 (ISO 4)
Natural
7 mil
Specific
Polychloroprene
0.15 mm
Sterile
0.18 mm
BioClean™ P-Zero BPZS
12 in.
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
0.65
Fully Textured
0.18 mm
Yes
5.9 mil
Powder Free
7 mil
ISO 9001, PPE Regulation 2016 425 Module D
9 MPa
30.5 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.