missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Non-DEHP Flexelene Flexible Tubing

This Flexelene Flexible Polyethylene Tubing combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing for applications such as food and beverage processing, instrumentation, pure water transfer and water conditioning.

Brand:  Cole-Parmer™ 96155-06

 View more versions of this product

Product Code. 11780459

  • 189.00 € / Each
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Plasticizer-free
  • 78 (A) durometer hardness
  • Abrasion- and chemical-resistant
  • Can be used with barbed fittings
  • Sterilize with ethylene oxide (ETO)
  • Provided in lengths of 100 ft
  • Temperature range from −40° to +76°C
  • Produced with compounds listed by NSF International Standards 51 and 61, FDA compliant
Specifications

Specifications

NSF International Standards 51 and 61, and are FDA
Polyethylene
30.48 m
-40°C
Abrasion, chemical
Ethylene Oxide
78 (Shore A)
76°C
6.4 mm
9.5 mm
Food and beverage processing, instrumentation, pure-water transfer, water conditioning
1 Each
Sterile
Translucent
220 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Non-DEHP Flexelene Flexible Tubing > O.D.: 9.5mm; I.D.: 6.4mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.