missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Colored ABS 50 Place Slide Boxes
Store and transport 50 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 50 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. It also provides safe, dust-free storage.
Brand: Fisherbrand™ HS15996B
8.74 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Molded, rigid box securely holds slides in grooved slots
- Durable ABS case with cork lining
- Lining and slots are numbered to correspond to slide inventory sheet
- Easily open case with hinged cover featuring a thumb latch
- Stackable cases include feet for maximum stability
Specifications
Microscope Slide Box | |
Thumb Latch | |
50 | |
209 x 86 x 35 mm | |
1.4 in. | |
Slide Inventory Sheet | |
209 mm | |
Rectangular | |
Non-sterile | |
Cork |
50 | |
Red | |
50 Microscope Slides (25 x 75 mm or 1 x 3 in.) | |
Safely Storing or Transporting Microscope Slides (25 x 75 mm) | |
35 mm | |
8.2 in. | |
ABS | |
Yes | |
86 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Colored ABS 50 Place Slide Boxes > Color: Red
Spot an opportunity for improvement?Share a Content Correction