missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm will not unfasten once locking mechanism is engaged.

14.75 € - 28.85 €

Specifications

Type Cable Tie
Material Nylon
Length (Metric) 140 mm
Width (Metric) 3.6 mm
Dimensions (L x W) 140 x 3.6 mm
View More Specs

Products 10
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
12336367
View Documents
Azpack™
1233-6367
Red N/A N/A N/A
12356367
View Documents
Azpack™
12356367
Yellow N/A N/A N/A
12366367
View Documents
Azpack™
12366367
Green
14.85 €
Pack of 100
In Stock
to see stock.
Add to basket
 
10402434
View Documents
Azpack™
10402434
Black
20.25 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12386367
View Documents
Azpack™
12386367
Silver
16.00 €
Pack of 100
In Stock
to see stock.
Add to basket
 
11318093
View Documents
Azpack™
11318093
Clear
28.85 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12346367
View Documents
Azpack™
12346367
Blue
15.10 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12376367
View Documents
Azpack™
12376367
Orange
15.95 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12396367
View Documents
Azpack™
12396367
Purple
15.10 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12306377
View Documents
Azpack™
12306377
Brown
15.10 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2
Specifications

Specifications

Cable Tie
140 mm
140 x 3.6 mm
100/Pk.
Nylon
3.6 mm
13 kg
UL94 Class V2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azpack™ Nylon Non-Releasable Cable Ties, 140 x 3.6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.