missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nonsterile Pipette Tips for Beckman™ Liquid Handling Systems
Increase pipetting performance through the superior tip straightness and low %CV of these pipette tips for automated liquid handling systems.
849.00 €
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Format | Rack |
Fit for Purpose | Certified Quality |
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Fit for Purpose | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Fit for Purpose | Price | Quantity & Availability | |||
11711263
|
Thermo Scientific™
918-252 |
20 μL | Beckman Coulter Biomek FX, Beckman Coulter Biomek NX SPAN-8 | Certified Quality |
849.00 €
Pack of 4800 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||
11751263
|
Thermo Scientific™
919-252 |
250 μL | Beckman Coulter Biomek FX, Beckman Coulter Biomek NX SPAN-8 | Certified Quality |
849.00 €
Pack of 4800 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||
Description
Increase pipetting performance with Thermo ScientificTM Nonsterile Pipette Tips for BeckmanTM Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. They provide accurate and precise performance because of superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
- Available in low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384- and 1536- DeepWell™ plates
- Low percentage coefficient of variation (%CV)
Specifications
Non-filtered | |
Non-sterile | |
Rack | |
Certified Quality |