missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Incubation Tray, 10 x 14 cm

Enables convenient and even staining of E-PAGE™ blots

Brand:  Invitrogen™ LC2102

Product Code. 12060146

  • 147.00 € / Pack of 8

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Eight plastic trays and eight lids
This item is not returnable. View return policy

Description

Description

  • Suitable for use with immunodetection or blot stains
  • L x W x D: 10 x 14 x 3cm

Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Incubation Tray
Room Temperature
8 each
Each pack of Incubation Trays provides 8 plastic trays and 8 lids. Store at room temperature.
Novex™
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Incubation Tray, 10 x 14 cm > 10 x 14cm; 8 plastic trays and 8 lids

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.