missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Mouse Multi-Organ Tissue MicroArray (Normal)

Applications: Immunohistochemistry-Paraffin

Brand:  Novus Biologicals™ NBP2-30224

126.40 EUR valid until 2025-03-28
Use promo code "25306" to get your promotional price.


Product Code. 18041464

  • 158.00 € / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Formalin fixed
  • Species: Mouse    
  • Cross reactivity: Mouse
  • No. of samples: 24
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Applications:

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Services

1 Year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 Slide
Mouse
Formalin Fixed Organs (Normal)
RUO
Normal
Mouse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Novus Biologicals™ Mouse Multi-Organ Tissue MicroArray (Normal) > Mouse Organs Formalin Fixed Tissue Microarray (Normal) Slide

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

This product is for research use only and is not approved for use in humans or in clinical diagnosis.