missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size

Ideal for ultra-fast HPLC separation of ketones. Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size are analytical EC columns with high purity silica phase for HPLC. The columns are available in a variety of diameters and lengths.

Brand:  Macherey-Nagel™ 760081.20

 View more versions of this product

Product Code. 12468347

  • 815.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These columns are suitable for overall sophisticated analytical separations, including ultra-fast HPLC separation of ketones. The compound classes separated include: pharmaceuticals (e.g., analgesics, anti-inflammatory drugs, antidepressants), herbicides, phyto-pharmaceuticals, and immune-suppressants.

  • Suitable for LC/MS and HPLC at pH extremes
  • Superior base deactivation
  • High density octadecyl modification
  • Ideal for method development
Specifications

Specifications

Octadecyl
Octadecyl
1 mL/min
Hydrophobic
125 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
EC Column
Analytical Column
2 mm
For HPLC, GC, TLC, SPE Applications
Yes
11600 psi (800 bar)
Spherical
1 to 11
0.9 mL/g
Acetonitrile/water
60°C
C18 Gravity
18%
Yes
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.