Learn More
Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size
Ideal for ultra-fast HPLC separation of ketones. Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size are analytical EC columns with high purity silica phase for HPLC. The columns are available in a variety of diameters and lengths.
Brand: Macherey-Nagel™ 760086.46
Description
These columns are suitable for overall sophisticated analytical separations, including ultra-fast HPLC separation of ketones. The compound classes separated include: pharmaceuticals (e.g., analgesics, anti-inflammatory drugs, antidepressants), herbicides, phyto-pharmaceuticals, and immune-suppressants.
- Suitable for LC/MS and HPLC at pH extremes
- Superior base deactivation
- High density octadecyl modification
- Ideal for method development
Specifications
Octadecyl | |
Octadecyl | |
1 mL/min | |
Hydrophobic | |
75 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
4.6 mm | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
8700 psi (600 bar) | |
Spherical | |
1 to 11 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C18 Gravity | |
18% | |
Yes | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.