missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ HILIC HPLC Column
Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: HILIC
Brand: Macherey-Nagel™ 760550.46
This item is not returnable.
View return policy
Specifications
Silica | |
Ammonium | |
1 mL/min | |
Hydrophilic | |
8700 psi (600 bar) | |
Spherical | |
2 to 8.5 | |
HILIC | |
60°C | |
Silica | |
HILIC | |
HILIC | |
EC Column |
Analytical Column | |
4.6 mm | |
For HPLC, GC, TLC, SPE | |
250 mm | |
80:20 Acetonitrile/Water | |
5 μm | |
110 Å | |
340 m²/g | |
Sulfonic Acid | |
7% | |
No | |
Stainless Steel | |
Analytical HPLC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction