missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP EC Analytical HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760800.30
This item is not returnable.
View return policy
Specifications
Silica | |
Octadecyl and phenyl | |
HPLC | |
Yes | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
Analytical EC Column |
Analytical Column | |
3 mm | |
p-p Interactions | |
50 mm | |
Acetonitrile/water | |
1 to 10 | |
1 Ea. | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction