missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Columns

Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760806.30

 View more versions of this product

Product Code. 12448537

  • 713.00 € / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Octadecyl and Propylphenyl
Octadecyl and Propylphenyl
1 mL/min
p-p interactions
8700 psi (600 bar)
Spherical
1 to 10
0.9 mL/g
Acetonitrile/water
60°C
C18 and Propylphenyl (Sphinx RP)
15%
Yes
Stainless Steel
Analytical Column
3 mm
For Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics Separation Application
50 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L1/L11
Silica
Reversed Phase
Reversed Phase
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.