missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Columns
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
713.00 € - 979.00 €
Specifications
Column Chemistry | Octadecyl and Propylphenyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl and Propylphenyl |
Flow Rate | 1 mL/min |
For Use With | For Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics Separation Application |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
12478537
|
Macherey-Nagel™
760807.20 |
125 mm | 2 mm |
815.00 €
Each |
In Stock
Log in to see stock. |
||||
12408537
|
Macherey-Nagel™
760805.20 |
150 mm | 2 mm |
815.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
12438537
|
Macherey-Nagel™
760806.20 |
50 mm | 2 mm |
713.00 €
Each |
In Stock
Log in to see stock. |
||||
12418547
|
Macherey-Nagel™
760808.20 |
250 mm | 2 mm |
943.00 €
Each |
In Stock
Log in to see stock. |
||||
12488537
|
Macherey-Nagel™
760807.30 |
125 mm | 3 mm |
826.00 €
Each |
In Stock
Log in to see stock. |
||||
12418537
|
Macherey-Nagel™
760805.30 |
150 mm | 3 mm |
826.00 €
Each |
In Stock
Log in to see stock. |
||||
12428547
|
Macherey-Nagel™
760808.30 |
250 mm | 3 mm |
938.00 €
Each |
In Stock
Log in to see stock. |
||||
12448537
|
Macherey-Nagel™
760806.30 |
50 mm | 3 mm |
713.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
12468547
|
Macherey-Nagel™
760812.46 |
100 mm | 4.6 mm |
887.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
12408547
|
Macherey-Nagel™
760807.46 |
125 mm | 4.6 mm |
887.00 €
Each |
In Stock
Log in to see stock. |
||||
10667513
|
Macherey-Nagel™
760805.46 |
150 mm | 4.6 mm |
887.00 €
Each |
In Stock
Log in to see stock. |
||||
12448547
|
Macherey-Nagel™
760808.46 |
250 mm | 4.6 mm |
979.00 €
Each |
In Stock
Log in to see stock. |
||||
12468537
|
Macherey-Nagel™
760806.46 |
50 mm | 4.6 mm |
779.00 €
Each |
In Stock
Log in to see stock. |
||||
12498537
|
Macherey-Nagel™
760807.40 |
125 mm | 4 mm |
826.00 €
Each |
In Stock
Log in to see stock. |
||||
12655989
|
Macherey-Nagel™
760813.46 |
75 mm | 4.6 mm |
779.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
12428537
|
Macherey-Nagel™
760805.40 |
150 mm | 4 mm |
826.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
12438547
|
Macherey-Nagel™
760808.40 |
250 mm | 4 mm |
938.00 €
Each |
In Stock
Log in to see stock. |
||||
12458537
|
Macherey-Nagel™
760806.40 |
50 mm | 4 mm |
713.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
Specifications
Octadecyl and Propylphenyl | |
Octadecyl and Propylphenyl | |
For Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics Separation Application | |
Acetonitrile/water | |
3 μm | |
110 Å | |
340 m²/g | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
Stainless Steel |
Analytical Column | |
1 mL/min | |
p-p interactions | |
Spherical | |
1 to 10 | |
Acetonitrile/water | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title