missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Conical Sterile Polypropylene Centrifuge Tubes
GREENER_CHOICE

These premium, high-quality conical tubes are environmentally friendly, and allow for increased traceability with the largest writing area on the market.

Brand:  Thermo Scientific™ 339651

92.12 EUR valid until 2025-12-31
Use promo code "24071" to get your promotional price.


 View more versions of this product

Product Code. 11307211

  • 392.00 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Nunc Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Features
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Non-Cytotoxic
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6
  • RNase/DNase-free
  • Leak-proof to protect your samples
  • Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
  • Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
  • Plug sealed cap
  • Tube, cap and rack made of virgin resin
Warranty: 90 days
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15 mL
Reusable and recyclable polypropylene rack
25
25 Pk.
Sustainable packaging
Conical
10,500 x g
Polypropylene
500/Cs.
Racked
Sterile
Cylindrical
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberK9UF9R7117 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number339651
Lot NumberL7VF7O7117 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number339651
Lot NumberL9NF9C7117 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number339651
Lot NumberKBYFBY7117 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number339651
Lot NumberK1BFCL7117 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number339651
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Conical Sterile Polypropylene Centrifuge Tubes > Capacity: 15 mL, Packaging: Racked, Quantity: 25 Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.