Learn More
Thermo Scientific™ Nunc™ 15mL and 50mL Conical Sterile Polypropylene Centrifuge Tubes

These premium, high-quality conical tubes are environmentally friendly, and allow for increased traceability with the largest writing area on the market.
238.00 € - 392.00 €
Specifications
Material | Polypropylene |
---|---|
Sterility | Sterile |
Green Features | Sustainable packaging |
Shape | Cylindrical |
Bottom Shape | Conical |
Product Code | Brand | Capacity (Metric) | Packaging | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Packaging | Quantity | Price | Quantity & Availability | ||||
11397201
![]() |
Thermo Scientific™
339650 |
15 mL | Bulk | 50 Pk. |
347.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
11307211
![]() |
Thermo Scientific™
339651 |
15 mL | Racked | 25 Pk. |
392.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
11347201
![]() |
Thermo Scientific™
339652 |
50 mL | Bulk | 25 Pk. |
344.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
11317211
![]() |
Thermo Scientific™
339653 |
50 mL | Racked | 25 Pk. |
238.00 €
Pack of 300 |
In Stock
Log in to see stock. ![]() |
||||
Description
Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Features- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Non-Cytotoxic
- Biologically inert: USP biological reactivity class VI
- High level of sterility: SAL 10-6
- RNase/DNase-free
- Leak-proof to protect your samples
- Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
- Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
- Plug sealed cap
- Tube, cap and rack made of virgin resin
Specifications
Polypropylene | |
Sustainable packaging | |
Conical |
Sterile | |
Cylindrical | |
Centrifuge Tube |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.