Learn More
Thermo Scientific™ Nunc™ Conical Sterile Polypropylene Centrifuge Tubes

These premium, high-quality conical tubes are environmentally friendly, and allow for increased traceability with the largest writing area on the market.
Brand: Thermo Scientific™ 339652
80.84 EUR valid until 2025-12-31
Use promo code "24071" to get your promotional price.
Description
Thermo Scientific™ Nunc Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Features- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Non-Cytotoxic
- Biologically inert: USP biological reactivity class VI
- High level of sterility: SAL 10-6
- RNase/DNase-free
- Leak-proof to protect your samples
- Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
- Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
- Plug sealed cap
- Tube, cap and rack made of virgin resin

Specifications
50 mL | |
Polypropylene | |
25 | |
25 Pk. | |
Sustainable packaging | |
Conical | |
Centrifuge Tube |
Single-use | |
500/Cs. | |
Bulk | |
Sterile | |
Cylindrical | |
Yes | |
17,000 x g |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
K1BFCL8118 | Certificate of Compliance | 03/12/2024 | 339652 |
M5IF418118 | Certificate of Compliance | 03/12/2024 | 339652 |
M1NF1F8118 | Certificate of Compliance | 03/12/2024 | 339652 |
L4AF4A8118 | Certificate of Compliance | 03/12/2024 | 339652 |
L6XF6W7116 | Certificate of Compliance | 03/12/2024 | 339652 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.