missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems

Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.

Brand:  Thermo Scientific™ 141002

864.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11822700

  • 918.00 € / Pack of 96
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.

Features:
  • Meets ANSI™ standards
  • Equipped with alphanumeric well identification
  • Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
  • Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
  • Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
  • Uniquely engineered carrier plate features a support structure that enables variable height.
  • Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

24-well Carrier Plate with Cell Culture Inserts
0.47 cm2
1 mL (Low Hanging Position), 1.5 mL (Medium Hanging Position), 2 mL (High Hanging Position)
0.4 μm
Cell Culture Insert
4
Clear
Sterile
24
Polycarbonate (Membrane)
<0.85 x 108 pores/cm2
Culture Insert
1
Carrier Plate Systems
Cell culture-treated
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number183571 Certificate TypeCertificate of Irradiation Date17/12/2024 Catalog Number141002
Lot Number183571 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number141002
Lot Number164902 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number141002
Lot Number171864 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number141002
Lot Number168835 Certificate TypeCertificate of Compliance Date02/12/2024 Catalog Number141002
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.