Learn More
Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes
Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.
Brand: Thermo Scientific™ 171099
459.54 EUR valid until 2024-12-31
Use promo code "21928" to get your promotional price.
Description
With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.
Nunc culture dishes with a variety of sizes and designs are made from high quality optically clear polystyrene or Permanox plastic.
- Top and bottom stacking rings for easier handling and more stable stacking
- Nunclon Delta treated dishes are optimized for cell attachment
- Sterilized by gamma irradiation
- Come with or without air vents for gas exchange
- The culture dishes with 2 x 2mm grid are ideal for cloning experiments and determination of plating efficiency
Ordering Information:
174926 and 169558 feature 2mm grids
171099 and 150340 for suspension culture - not Nunclon
Includes:
A certificate which assures user of biological performance as well as traceability.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Clear | |
Plastic, Polystyrene | |
Flat | |
Clear | |
Not Gridded | |
Round | |
Non-treated | |
3 mL | |
Lid | |
20 | |
12 mm |
Closure Included | |
35x10mm Dish, Non-treated | |
3 mL (Well) | |
8.8 sq. cm | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
1 | |
500 | |
Lid with airvent | |
40 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.