Learn More
Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks
Perform large cell mass applications such as drug screening and scale up with these cell-culture treated TripleFlasks.
Brand: Thermo Scientific™ 132865
461.04 EUR valid until 2025-12-31
Use promo code "24329" to get your promotional price.
Description
Perform cell culture expansion and experience 500cm2 total growth area within the footprint of a standard flask using Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems. TripleFlask receives the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.
Three layers of growth surfaces provide a total culture area of 500 cm2 in the same footprint as a standard Nunc 175cm2 flask.
- Recommended working volume is 200mL.
- Promotes monolayer adherent cell culture.
- Also available barcoded with large Code 128.
- Nunclon Delta Certificate is included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility.
Specifications
No | |
Vent/Close | |
Cell Culture-treated |
Nunc Cell Culture Treated TripleFlask, Vent/Close Cap | |
175 cm² | |
200 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.