Learn More
Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks
Perform large cell mass applications such as drug screening and scale up with these cell-culture treated TripleFlasks.
381.24 € - 846.00 €
Product Code | Brand | Culture Area | Surface Treatment | Closure Type | Barcode | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Surface Treatment | Closure Type | Barcode | Price | Quantity & Availability | ||
10757811
|
Thermo Scientific™
132867 |
500 cm² | Cell Culture-treated | Solid | No |
544.00 €
Pack of 32 |
In Stock
Log in to see stock. |
||
12611490
|
Thermo Scientific™
132867 |
500 cm² | Cell Culture-treated | Solid | No | N/A | |||
12364183
|
Thermo Scientific™
132865 |
175 cm² | Cell Culture-treated | Vent/Close | No |
505.00 €
Pack of 32 |
In Stock
Log in to see stock. |
||
10272721
|
Thermo Scientific™
132913 |
500 cm² | Cell Culture-treated | Filter | No |
785.00 €
Pack of 32 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
10031112
|
Thermo Scientific™
132920 |
500 cm2 | Cell Culture-treated | Filter | Yes |
846.00 €
Pack of 32 |
In Stock
Log in to see stock. |
||
12354183
|
Thermo Scientific™
132925 |
175 cm² | Nunclon Delta | Filter | Yes |
615.00 €
Pack of 32 |
In Stock
Log in to see stock. |
||
Description
Perform cell culture expansion and experience 500cm2 total growth area within the footprint of a standard flask using Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems. TripleFlask receives the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.
Three layers of growth surfaces provide a total culture area of 500 cm2 in the same footprint as a standard Nunc 175cm2 flask.
- Recommended working volume is 200mL.
- Promotes monolayer adherent cell culture.
- Also available barcoded with large Code 128.
- Nunclon Delta Certificate is included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.