Learn More
Thermo Scientific™ Nunc™ Contact Dish

Culture microorganisms such as fungi and bacteria with this contact dish, compatible with automated systems and useful in multiple environments.
Brand: Thermo Scientific™ 240541
271.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Culture microorganisms such as bacteria and fungi using the sterile Thermo Scientific™ Nunc™ Contact Dish, compatible with automated systems. Nunc products are high quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.
- Useful for sampling in hospital environments (for research use only), as well as in food science and the pharmaceutical industry
- Performs well in automatic dispensers due to complete flatness and uniform height

Specifications
Contact Dish | |
Round | |
Contact Dish | |
15 mm |
Borosilicate Glass | |
Sterile | |
1 | |
67 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
186299 | Certificate of Compliance | 21/04/2025 | 240541 |
185110 | Certificate of Compliance | 01/02/2025 | 240541 |
173058 | Certificate of Compliance | 03/12/2024 | 240541 |
170124 | Certificate of Compliance | 03/12/2024 | 240541 |
185110 | Certificate of Irradiation | 21/04/2025 | 240541 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.