missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Replacement Caps

Ensure contamination-free cap replacement. Closures are supplied racked for manual or automated replacement.
222.00 € - 274.00 €
Specifications
Material | Polypropylene |
---|---|
Type | Closure |
Coding | 2D Barcode |
Vial Type | Cryobank, Bank-It |
Packaging | 10 racks of 96/case |
Product Code | Brand | Closure Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | ||||||
10309073
![]() |
Thermo Scientific™
374017 |
Natural |
222.00 €
Pack of 960 |
Estimated Shipment: 15-09-2025
Log in to see stock. |
||||||
10513724
![]() |
Thermo Scientific™
374018 |
Green |
274.00 €
Pack of 960 |
Estimated Shipment: 15-09-2025
Log in to see stock. |
||||||
10135433
![]() |
Thermo Scientific™
374019 |
Red |
274.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||||
10772794
![]() |
Thermo Scientific™
374021 |
Blue |
274.00 €
Pack of 960 |
Estimated Shipment: 15-09-2025
Log in to see stock. |
||||||
Description
Ensure contamination-free cap replacement with Thermo Scientific™ Nunc™ Cryobank and Bank-it™ Caps, which are supplied racked for manual or automated replacement. Available in natural, green, red or blue for simplified sample tracking.
Warranty: 90 days
- Racked caps for automated or manual replacement of used caps
- Racked in 96 microplate pattern for easy contamination free pick
Specifications
Polypropylene | |
2D Barcode | |
10 racks of 96/case | |
960 | |
Nunc™ |
Closure | |
Cryobank, Bank-It | |
96 | |
0.5mL and 1.0mL Cryobank and Bank-it Tubes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Replacement Caps