Learn More
Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Replacement Caps

Ensure contamination-free cap replacement. Closures are supplied racked for manual or automated replacement.
Brand: Thermo Scientific™ 374017
212.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ensure contamination-free cap replacement with Thermo Scientific™ Nunc™ Cryobank and Bank-it™ Caps, which are supplied racked for manual or automated replacement. Available in natural, green, red or blue for simplified sample tracking.
Warranty: 90 days
- Racked caps for automated or manual replacement of used caps
- Racked in 96 microplate pattern for easy contamination free pick

Specifications
Natural | |
Irradiated | |
2D Barcode | |
Natural (Cap) | |
96 | |
0.5mL and 1.0mL Cryobank and Bank-it Tubes |
Polypropylene | |
Closure | |
Cryobank, Bank-It | |
10 racks of 96/case | |
960 | |
Nunc™ |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
60705082 | Certificate of Compliance | 03/12/2024 | 374017 |
60717308 | Certificate of Compliance | 03/12/2024 | 374017 |
60339483 | Certificate of Compliance | 03/12/2024 | 374017 |
60734940 | Certificate of Compliance | 03/12/2024 | 374017 |
60506863 | Certificate of Compliance | 03/12/2024 | 374017 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.