missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Disposable Loops and Needles
BIOPHARMA

Easily identify these color-coded disposable loops and needles, precision molded from nontoxic (USP Class VI) polystyrene material.

Brand:  Thermo Scientific™ 254437

109.75 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12780006

  • 148.00 € / Pack of 600
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Easily identify color-coded Thermo Scientific™ Nunc™ Disposable Loops and Needles, precision molded from nontoxic (USP Class VI) polystyrene material to provide a smooth loop surface. Thermo Scientific Nunc products are high quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.

Features:

  • Radiation sterilized—no need for flame sterilization
  • Hydrophilic treatment during manufacturing process
  • Liquid adherence properties that prevent accidental discharge of droplets
  • Loops available in 10 and 1 μL sizes
  • Meet semi-quantitative standard for handling samples
  • Calibration documents available for any batch upon request
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single-use
Polystyrene
Blue
Carton of 600
10 μL
Sterile
Inoculating Loop (Blue)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number184037 Certificate TypeCertificate of Irradiation Date09/01/2025 Catalog Number254437
Lot Number184037 Certificate TypeCertificate of Compliance Date03/01/2025 Catalog Number254437
Lot Number174893 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number254437
Lot Number170762 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number254437
Lot Number182714 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number254437
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Disposable Loops and Needles > Loop; 10uL; Blue; Carton of 600

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.