missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes
BIOPHARMA

Maintain a high level of accuracy while increasing lab safety with these disposable plastic centrifuge tubes, which are an excellent alternative to glass.

Brand:  Thermo Scientific™ 343923

278.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10020571

  • 289.00 € / Pack of 3000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintain a high level of accuracy while increasing lab safety with Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes, which are an excellent alternative to glass. Selected tubes are relative centrifugal force (RCF) tested. Nunc Labware Products are made from high purity resins and molded using our state of the art processes.

Features:

  • Polyethylene (PE) and polypropylene (PP) tubes are particularly useful in serology where the low adsorption of proteins is of great importance
  • Polystyrene (PS) tubes are transparent and suitable for a broad range of applications
  • Polyethylene and polypropylene tubes have good chemical resistance and high mechanical strength
  • Different cap types are available for a variety of applications and fit most standard centrifuges

Includes:

Cat. nos. 343141, 345608 supplied with mounted stoppers for sterile work.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 mL
Polystyrene
100
Round
2.5 mL
3000 x g
Single-use
3000
Non-sterile
Round
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number185861 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog Number343923
Lot Number179284 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number343923
Lot Number179895 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number343923
Lot Number180785 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number343923
Lot Number175964 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number343923
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes > PS tube; Without stopper; Round bottom; Non-sterile; Graduation marking at 2.5 mL; 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.