Learn More
Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ Systems
Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks.
351.00 € - 1660.00 €
Specifications
Description | EasyFill Cell Factory |
---|---|
Sterility | Sterile |
Closure Type | Vented |
Product Code | Brand | Culture Area | Tray Layers | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Tray Layers | Price | Quantity & Availability | ||||
10307913
|
Thermo Scientific™
140000 |
632 cm² | 1 |
351.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
10532714
|
Thermo Scientific™
140250 |
1264 cm² | 2 |
406.00 €
Pack of 6 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
10237283
|
Thermo Scientific™
140360 |
2528 cm² | 4 |
443.00 €
Pack of 4 |
In Stock
Log in to see stock. |
||||
10667193
|
Thermo Scientific™
140400 |
6320 cm² | 10 |
434.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
12729466
|
Thermo Scientific™
140410 |
6320 cm² | 10 |
1215.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
15604289
|
Thermo Scientific™
140440 |
25,280 cm2 | 40 |
1660.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
Description
Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.
- “Out of the box” system
- Large, vented screw closure
- Versatile port design for pouring and aseptic filling
- Fill and empty five times faster than T175 flasks
- No accessories required with EasyFill Cell Factory systems
Simply pour the media directly into the EasyFill Cell Factory system's large opening.
Warranty: 90 days
Specifications
EasyFill Cell Factory | |
Sterile | |
Vented |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.