missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ High Density Cell Factory™ Systems
BIOPHARMA

Designed to increase cell culture yield and improve productivity in the same footprint as a standard Thermo Scientific™ Nunc™ Cell Factory™ system.

Brand:  Thermo Scientific™ 169118

754.19 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


 View more versions of this product

Product Code. 15550334

  • 1040.00 € / Pack of 3
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Nunc™ High Density Cell Factory™ System offers 30% more surface area and yield* than the standard Cell Factory system or similar multi-tray systems for adherent cell culture. Its economic benefits are immediate with impacts across many functions of an organization, as it enables end users to optimize their cell culture manufacturing footprint, reduce material usage and labor-consumption as well as to increase their cell culture yield.

  • Increase your Yield - 30% MORE surface area and yield* all within the standard Nunc Cell Factory system footprint
  • Enhance your Productivity  - Increase your labor and handling efficiencies by achieving more output in a single process run
  • Improve your Process Economics - Increase your manufacturing capacity without capital investment
  • Seize Environmental Opportunities - Consume less and reduce your decontamination and waste disposal costs
*The increase in yield may vary depending on the type of cells cultured.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nunc High Density Cell Factory System
7.3 in.
3
Vented
13
Polystyrene
186mm
1
8216 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.