Learn More
Thermo Scientific™ Nunc™ High Density Cell Factory™ Systems
Designed to increase cell culture yield and improve productivity in the same footprint as a standard Thermo Scientific™ Nunc™ Cell Factory™ system.
403.00 € - 1320.00 €
Specifications
Description | Nunc High Density Cell Factory System |
---|---|
Material | Polystyrene |
No. per Pack | 1 |
Closure Type | Vented |
Product Code | Brand | Culture Area | Tray Layers | No. per Pack | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Tray Layers | No. per Pack | No. per Case | Price | Quantity & Availability | ||
15614289
|
Thermo Scientific™
169102 |
32,864 cm | 52 | 1 | 1 |
1320.00 €
Each |
In Stock
Log in to see stock. |
||
15550334
|
Thermo Scientific™
169118 |
8216 cm | 13 | 1 | 3 |
965.00 €
Pack of 3 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
16659752
|
Thermo Scientific™
169160 |
1896 cm | 3 | 1 | 4 |
403.00 €
Pack of 4 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||
Description
Thermo Scientific™ Nunc™ High Density Cell Factory™ System offers 30% more surface area and yield* than the standard Cell Factory system or similar multi-tray systems for adherent cell culture. Its economic benefits are immediate with impacts across many functions of an organization, as it enables end users to optimize their cell culture manufacturing footprint, reduce material usage and labor-consumption as well as to increase their cell culture yield.
- Increase your Yield - 30% MORE surface area and yield* all within the standard Nunc Cell Factory system footprint
- Enhance your Productivity - Increase your labor and handling efficiencies by achieving more output in a single process run
- Improve your Process Economics - Increase your manufacturing capacity without capital investment
- Seize Environmental Opportunities - Consume less and reduce your decontamination and waste disposal costs
Specifications
Nunc High Density Cell Factory System | |
Polystyrene | |
1 | |
Vented |