Learn More
Thermo Scientific™ Nunc 51mm IVF ICSI Dish
Experience consistently reliable, high-quality results during fertilization. Thermo Scientific™ Nunc™ IVF ICSI Dishes enable clear viewing of samples with a super-polished optical center and meet the exacting requirements of IVF testing, certification, and validation.
Brand: Thermo Scientific™ 150265
150.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Experience consistently reliable, high-quality results during fertilization. Thermo Scientific™ Nunc IVF ICSI Dishes meet the exacting requirements of IVF testing, certification, and validation.
Innovative features for quality and ease-of-use
- Maintain optimal temperature with true flat bottom
- Low profile provides optimal angles during ICSI process
- Clearly see sample with super polished optical center
- Increased safety with easy grip design
- Certificates of conformity available for every lot
Rigorously tested, certified and validated for IVFCE-marked, FDA cleared and MEA tested
- Produced under ISO 13485 with full lot traceability
- Certificates of conformity for your assurance on every lot
Sterile (SAL 10-6)
- Non-pyrogenic (LAL test)
- USP Class VI test
- Release test results (MEA and HSSA)

Specifications
CE-marked, FDA-cleared, MEA-tested | |
Flat | |
Polystyrene (USP Class VI) | |
Non-treated | |
1 | |
1 | |
51 mm |
IVF ICSI Dish, Lid w/ Airvent | |
Clear | |
Sterile | |
Dish | |
120 | |
9 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1426732 | Certificate of Compliance | 19/04/2025 | 150265 |
1424578 | Certificate of Compliance | 18/04/2025 | 150265 |
1424577 | Certificate of Compliance | 16/04/2025 | 150265 |
1424576 | Certificate of Compliance | 15/04/2025 | 150265 |
1422465 | Certificate of Compliance | 11/04/2025 | 150265 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.