missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass

Perform high-magnification microscopy and confocal image analysis with Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass.

211.68 € - 1323.00 €

Specifications

Lid Material Polystyrene
Surface Treatment Cell Culture
Material Borosilicate Glass (1.0)
Thickness (Metric) 0.13 to 0.17 mm
Includes Clear polystyrene lid with handle on the side for aseptic manipulations
View More Specs

Products 11
Product Code Brand Wells Material Description Price Quantity & Availability  
Product Code Brand Wells Material Description Price Quantity & Availability  
10058990
View Documents
Thermo Scientific™
155361
1 Borosilicate Glass (1.0) 1-well Chambered Coverglass w/ non-removable well This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16210671
View Documents
Thermo Scientific™
155361
1 Borosilicate Glass (1.0) 1-well Chambered Coverglass w/ non-removable well
275.00 €
Pack of 16
In Stock
to see stock.
Edge
Add to basket
 
11387714
View Documents
Thermo Scientific™
155380
2 Borosilicate Glass (1.0) 2-well Chambered Coverglass w/ non-removable wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10068990
View Documents
Thermo Scientific™
155380
2 Borosilicate Glass (1.0) 2-well Chambered Coverglass w/ non-removable wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16230671
View Documents
Thermo Scientific™
155380
2 Borosilicate Glass (1.0) 2-well Chambered Coverglass w/ non-removable wells
275.00 €
Pack of 16
In Stock
to see stock.
Add to basket
 
16250671
View Documents
Thermo Scientific™
155383
4 Borosilicate Glass (1.0) 4-well Chambered Coverglass w/ non-removable wells
309.00 €
Pack of 16
In Stock
to see stock.
Add to basket
 
10778091
View Documents
Thermo Scientific™
155383
4 Borosilicate Glass (1.0) 4-well Chambered Coverglass w/ non-removable wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11307724
View Documents
Thermo Scientific™
155383
4 Borosilicate Glass (1.0) 4-well Chambered Coverglass w/ non-removable wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10384221
View Documents
Thermo Scientific™
155411
8 Borosilicate Glass (1.0) 8-well Chambered Coverglass w/ non-removable wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11327724
View Documents
Thermo Scientific™
155411
8 Borosilicate Glass (1.0) 8-well Chambered Coverglass w/ non-removable wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16270671
View Documents
Thermo Scientific™
155411
8 Borosilicate Glass (1.0) 8-well Chambered Coverglass w/ non-removable wells
277.00 €
Pack of 16
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Grow, stain and view living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass with a No. 1 borosilicate glass bottom offers the optical characteristics required for high magnification and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.

Features:
  • Media chamber securely mounted to No. 1 borosilicate coverglass by non-toxic medical grade silicone adhesive
  • The polystyrene chamber is not removable and requires inverted microscope for viewing
  • Fitted polystyrene cover without top handle minimizes evaporation

Ordering Information:

  • Can be purchased in case of 96 or pack of 16.
  • Shipped sterile in convenient stackable incubation trays.


Warranty: 90 days

 

Specifications

Specifications

Polystyrene
Borosilicate Glass (1.0)
Clear polystyrene lid with handle on the side for aseptic manipulations
57 x 25 mm
Clear
Cell Culture
0.13 to 0.17 mm
16
Sterile
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.