Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass
Perform high-magnification microscopy and confocal image analysis with Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass.
Brand: Thermo Scientific™ 155383
Description
Grow, stain and view living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass with a No. 1 borosilicate glass bottom offers the optical characteristics required for high magnification and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.
- Chambered Coverglass is perfect for confocal image analysis
- Optimal for high power inverted microscope viewing
- Non-removable polystyrene media chambers secured to a 1.0 Borosilicate chambered coverglass
- Sterile

Specifications
4 | |
Polystyrene | |
Cell Culture | |
0.5 to 0.9 mL | |
Clear polystyrene lid with handle on the side for aseptic manipulations | |
57 x 25 mm | |
Clear |
1.8 cm2 | |
4-well Chambered Coverglass w/ non-removable wells | |
Borosilicate Glass (1.0) | |
0.13 to 0.17 mm | |
16 | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1411259 | Certificate of Compliance | 07/01/2025 | 155383 |
1289427 | Certificate of Compliance | 11/12/2024 | 155383 |
1402938 | Certificate of Compliance | 26/04/2024 | 155383 |
1398624 | Certificate of Compliance | 22/03/2024 | 155383 |
1312666 | Certificate of Compliance | 22/04/2021 | 155383 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.