missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System

Grow cells directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System.

Brand:  Thermo Scientific™ 154534

 View more versions of this product

Product Code. 10234121

Quantity Price
1 186.84 € / Pack of 16
6 169.48 € / Pack of 16
Estimated Shipment: 08-11-2024
to see stock.
Explore more special offers
Add to basket


You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.

  • Completely sterile and available in 1-, 2-, 4- or 8-well configurations
  • Tabbed cover fits on top of the chamber to allow gas exchange while minimizing evaporation
  • Removal tool (included) makes it easy to separate the chamber from slide
  • Superfrost™ marking area facilitates labeling
  • Non-fluorescent microscope slide, glass with rounded corners
  • Biocompatible adhesive
  • Inert hydrophobic well border printed on slide
  • Treated for excellent attachment and growth of cells
  • Slide separator included in each pack
  • For research use only

Includes:

Removal tool

Note:

Superfrost™ is a registered trademark of Erie Scientific.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8
Polystyrene
Cell Culture
0.2 to 0.5 mL
16
Sterile
0.7 cm2
8-well Chamber Slide w/ removable wells
RS Glass
Clear polystyrene lid with handles on the top and side for aseptic manipulations
74 x 25 mm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.