Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System
Grow cells directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System.
186.84 € - 1188.00 €
Specifications
Lid Material | Polystyrene |
---|---|
Surface Treatment | Cell Culture |
Material | RS Glass |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Product Code | Brand | Wells | Material | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wells | Material | Description | Price | Quantity & Availability | ||||||
11367704
|
Thermo Scientific™
154453 |
1 | RS Glass | 1-well Chamber Slide w/ removable well | N/A | N/A | N/A | |||||
10316381
|
Thermo Scientific™
154453 |
1 | RS Glass | 1-well Chamber Slide w/ removable well | N/A | N/A | N/A | |||||
16230661
|
Thermo Scientific™
154453 |
1 | RS Glass | 1-well Chamber Slide w/ removable well |
283.00 €
Pack of 16 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
16240661
|
Thermo Scientific™
154461 |
2 | RS Glass | 2-well Chamber Slide w/ removable wells |
325.00 €
Pack of 16 |
In Stock
Log in to see stock. |
||||||
10030641
|
Thermo Scientific™
154461 |
2 | RS Glass | 2-well Chamber Slide w/ removable wells | N/A | N/A | N/A | |||||
11377704
|
Thermo Scientific™
154461 |
2 | RS Glass | 2-well Chamber Slide w/ removable wells | N/A | N/A | N/A | |||||
16250661
|
Thermo Scientific™
154526 |
4 | RS Glass | 4-well Chamber Slide w/ removable wells |
276.00 €
Pack of 16 |
In Stock
Log in to see stock. ![]() |
||||||
11387704
|
Thermo Scientific™
154526 |
4 | RS Glass | 4-well Chamber Slide w/ removable wells | N/A | N/A | N/A | |||||
10717931
|
Thermo Scientific™
154526 |
4 | RS Glass | 4-well Chamber Slide w/ removable wells | N/A | N/A | N/A | |||||
16260661
|
Thermo Scientific™
154534 |
8 | RS Glass | 8-well Chamber Slide w/ removable wells |
261.00 €
Pack of 16 |
In Stock
Log in to see stock. ![]() |
||||||
11397704
|
Thermo Scientific™
154534 |
8 | RS Glass | 8-well Chamber Slide w/ removable wells | N/A | N/A | N/A | |||||
10234121
|
Thermo Scientific™
154534 |
8 | RS Glass | 8-well Chamber Slide w/ removable wells | N/A | N/A | N/A | |||||
Description
Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.
Features:- Slide surface is specially treated with a unique RS wash to ensure consistent cell growth.
- Tabbed polystyrene lid allows gas exchange with minimal evaporation.
- Removal tool separates media chamber from glass slide.
- Biocompatible adhesive hydrophobic well border is printed on slide.
- Slide features a white frosted writing area.
Includes:
- Chamber removal tool
Ordering Information:
- Can be purchased in case of 96 or pack of 16.
- Shipped sterile in convenient stackable incubation trays.
Specifications
Polystyrene | |
RS Glass | |
16 | |
Sterile |
Cell Culture | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
74 x 25 mm | |
Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.