Learn More
Thermo Scientific™ Nunc™ Petri Dishes

Prepare samples in hospital environments, food science or the pharmaceutical industry with these petri dishes
Brand: Thermo Scientific™ 263991
121.45 EUR valid until 2025-12-31
Use promo code "24345" to get your promotional price.
Description
Prepare samples in hospital environments, food science or the pharmaceutical industry with Thermo Scientific™ Nunc™ Petri Dishes. These dishes are available with a molded grid and perform well in automatic dispensers due to complete flatness and uniform height.
- For the culturing of bacteria, fungi and other microorganisms
- Constructed of high-quality and optically clear polystyrene, with lid
- Fitted with top and bottom stacking rings for easier handing and stable stacking
- Vented for gaseous exchange
- Sterilized by gamma irradiation

Specifications
Flat | |
Polystyrene | |
Sterile | |
Petri Dish | |
320 | |
15 mm | |
100 mm |
58 sq. cm | |
Round | |
Nunclon Delta | |
1 | |
20 | |
0.60 in. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
185802 | Certificate of Compliance | 10/04/2025 | 263991 |
185678 | Certificate of Compliance | 05/02/2025 | 263991 |
184810 | Certificate of Compliance | 21/01/2025 | 263991 |
185678 | Certificate of Irradiation | 15/03/2025 | 263991 |
184810 | Certificate of Irradiation | 02/02/2025 | 263991 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.