missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nutating Mixers - Variable Speed

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

Brand:  Fisherbrand™ 88861044

457.84 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15594070

  • 598.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Dimpled rubber mat & 6 tube securing band

Description

Description

  • Variable speed from 2 to 60rpm offers gentle continuous mixing of samples 
  • Low-profile, compact design enables placement at every workstation
  • 12 x 10.5 in. platform accommodates a variety of tubes and vessels 
  • Display will show last used settings, even after power has been turned off.
  • Operating temperature range - 5° to 40°C, usable in non-CO2 incubators, refrigerators and chambers
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Continuous or timed operation with automatic switch-off 
  • Audible and visual alarm - In timed mode, when the time reaches zero, alarm will sound five times, then the time window shows“End“ and flickers all the time.
  • Alarm can be stopped by touch any key

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

20°
±1 rpm
100/240 V, 1 A, 9.5 W, 50/60 Hz
5°C to 40°C, usable in non-CO2 incubators, refrigerators and chambers
1 A
CE
50/60 Hz
12 x 10.5 in.
10.7 in.
16.3 in.
415 mm
11,5 in.
293 mm
13.2 lb.
Audible and Visual
LED
0 min. to 99:59 hr.
0.8 kg
2 to 60 rpm
100/240 V
9.5 W
1.8 lb.
EU, UK, CN Plug
Aluminum Platform
16.3 x 11.5 x 10.7 in.(415 x 293 x 273 mm)
273 mm
12 in.
306 mm
10.5 in.
266 mm
6 kg
20° Tilt Nutating Mixer - Variable Speed
Dimpled rubber mat & 6 tube securing bands
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.