missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nutating Mixers - Variable Speed
Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes
598.00 €
Specifications
Rocking Angle | 20° |
---|---|
Load Bearing Capacity (Metric) | 0.8 kg |
Speed Control Accuracy | ±1 rpm |
Speed Range | 2 to 60 rpm |
Electrical Requirements | 100/240 V, 1 A, 9.5 W, 50/60 Hz |
Product Code | Brand | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
15594070
|
Fisherbrand™
88861044 |
EU, UK, CN Plug | CE |
598.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Variable speed from 2 to 60rpm offers gentle continuous mixing of samples
- Low-profile, compact design enables placement at every workstation
- 12 x 10.5 in. platform accommodates a variety of tubes and vessels
- Display will show last used settings, even after power has been turned off.
- Operating temperature range 5° to 40°C, usable in non-CO2 incubators, refrigerators and chambers
- Continue to run by last set speed and the remaining time when the power recovered.
- Continuous or timed operation with automatic switch-off
- Audible and visual alarm - In timed mode, when the time reaches zero, alarm will sound five times, then the time window shows“End“ and flickers all the time.
- Alarm can be stopped by touch any key
Warranty
2 years
Specifications
20° | |
±1 rpm | |
100/240 V, 1 A, 9.5 W, 50/60 Hz | |
5°C to 40°C, usable in non-CO2 incubators, refrigerators and chambers | |
1.8 lb. | |
Aluminum Platform | |
10.7 in. | |
16.3 in. | |
415 mm | |
10.5 in. | |
266 mm | |
6 kg | |
20° Tilt Nutating Mixer - Variable Speed | |
0 min. to 99:59 hr. |
0.8 kg | |
2 to 60 rpm | |
100/240 V | |
1 A | |
50/60 Hz | |
16.3 x 11.5 x 10.7 in.(415 x 293 x 273 mm) | |
273 mm | |
12 in. | |
306 mm | |
293 mm | |
13.2 lb. | |
Audible and Visual | |
LED | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title