missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Cable Ties
Ties continue to hold tension even in oily spray or wet environments. Cole-Parmer™ Nylon Cable Ties feature a durable locking mechanism that holds securely even when used to bundle vibrating or flexing materials.
35.26 € - 101.35 €
Specifications
Type | Cable Tie |
---|---|
Material | Nylon |
Quantity | 1000/Pk. |
Certifications/Compliance | UL-component recognized |
For Use With (Application) | Easily apply ties by hand or use a tensioning tool |
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | |||||
11769549
|
Cole-Parmer™
06830-30 |
White | 20 cm |
66.04 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
11772753
|
Cole-Parmer™
06830-54 |
White | 14 cm |
101.35 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
11795748
|
Cole-Parmer™
06830-31 |
Red | 20 cm |
62.70 €
Pack of 1000 |
Estimated Shipment: 13-06-2025
Log in to see stock. |
|||||
11835302
|
Cole-Parmer™
06830-56 |
White | 19 cm |
62.10 €
Pack of 1000 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
11722693
|
Cole-Parmer™
06830-52 |
White | 10 cm |
35.26 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
Description
- These ties are injection-molded of 6/6 nylon, won’t corrode or stretch
- Easily apply ties by hand or use a tensioning tool (tool sold separately)
- Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam
- Class: V-2 (models 06830-85 and -95 have a UL flame rating of UL94-HB)
- All solid design cable ties (A, and E meet military specification MS3367 except the extra-heavy duty models (06830-42 and -99)
- Ties withstand temperatures to 85°C (185°F) and have a melting point of 257°C (495°F); except for barbed design cable ties which withstand temperatures to 75°C (167°F) and have a melting point of 218°C (425°F)
Specifications
Cable Tie | |
1000/Pk. | |
Easily apply ties by hand or use a tensioning tool |
Nylon | |
UL-component recognized |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Nylon Cable Ties